96% AFUE - 5 Ton - 120k Btu/h - Upflow Gas Furnace - 24.5" W
96% AFUE - 5 Ton - 120k Btu/h - Upflow Gas Furnace - 24.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 95.00 %
- AMP:
- 14.7
- BTU:
- 120000
- BTU Heat Rating:
- 120000 Btu/h
- Blower Type:
- Direct Drive
- Condensing:
- Yes
- Configuration:
- Upflow
- Energy Star Compliant:
- Yes
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Stainless Steel
- Refrigerant:
- R-410A;R-454B
- Tonnage:
- 10 Ton
- Volts:
- 120V
- Width:
- 24-1/2 in