96.00 % AFUE - 80000 BTU - Downflow - Furnace
96.00 % AFUE - 80000 BTU - Downflow - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 96.00 %
- BTU:
- 80000
- Configuration:
- Downflow
- Fan Speeds:
- Variable
- MBH:
- 80
- Power Source:
- Gas
- Stages:
- Two Stage
- Tonnage:
- 3 - 4 Ton
- Type:
- AS9V2B080D4PSBD
- Width:
- 17-1/2 in