97% AFUE - 40k BTU - Upflow Horizontal - Two-Stage Variable Speed Gas Furnace - 17.5" W
97% AFUE - 40k BTU - Upflow Horizontal - Two-Stage Variable Speed Gas Furnace - 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 97% AFUE across all models
- Meets utility rebates
- Lowers utility bills
- Efficient airflow design reduces electrical energy use
- Lighter, easier to move and fit into tight spaces like short basements or tight closets works great with larger, high efficiency coils
- Works great with larger, high efficiency coils
- No knock-outs
- 6 sku's - up flow/horizontal left/horizontal right
- 5 sku's - down flow
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 97
- AMP:
- 8.93
- BTU:
- 40000
- Blower Type:
- Direct Drive
- CEC Compliant:
- Not for Sale in CA
- Condensing:
- Yes
- Configuration:
- Upflow
- Energy Star Compliant:
- Yes
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Stainless Steel
- Volts:
- 120V
- Width:
- 17-1/2