This product requires certification to purchase.

97% AFUE - 80k BTU - Downflow - Two-Stage Variable Speed Gas Furnace - 17.5" W

American Standard HVAC

97% AFUE - 80k BTU - Downflow - Two-Stage Variable Speed Gas Furnace - 17.5" W

  • Fast #
  • Part #AS9V2B080D4VSBB
  • Item #11641455
  • Manufacturer Part #S9V2B080D4VSBB
3.2 out of 5 Customer Rating
Brand image
American Standard HVAC

97% AFUE - 80k BTU - Downflow - Two-Stage Variable Speed Gas Furnace - 17.5" W

  • Fast #
  • Part #AS9V2B080D4VSBB
  • Item #11641455
  • Manufacturer Part #S9V2B080D4VSBB
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green

Documents


Specifications

A2L Compatible:
Contingent
AFUE:
97.00 %
AMP:
12.9
BTU:
60000
BTU Heat Rating:
80000 Btu/h
Blower Type:
Direct Drive
CEC Compliant:
Not for Sale in CA
Condensing:
Yes
Configuration:
Downflow
Energy Star Compliant:
Yes
Gas Valve Stages:
Two-Stage
Heat Exchanger Type:
Stainless Steel
Tonnage:
6.66 Ton
Volts:
120V
Width:
17-1/2 in