This product requires certification to purchase.

97% AFUE - 80k BTU - Upflow Horizontal - Two-Stage Variable Speed Gas Furnace - 21" W

American Standard HVAC

97% AFUE - 80k BTU - Upflow Horizontal - Two-Stage Variable Speed Gas Furnace - 21" W

  • Fast #
  • Part #AS9V2C080U5VSBB
  • Item #11641457
  • Manufacturer Part #S9V2C080U5VSBB
5 out of 5 Customer Rating
Brand image
American Standard HVAC

97% AFUE - 80k BTU - Upflow Horizontal - Two-Stage Variable Speed Gas Furnace - 21" W

  • Fast #
  • Part #AS9V2C080U5VSBB
  • Item #11641457
  • Manufacturer Part #S9V2C080U5VSBB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green

Documents


Specifications

A2L Compatible:
Contingent
AFUE:
97
AMP:
13.4
BTU:
80000
Blower Type:
Direct Drive
CEC Compliant:
Not for Sale in CA
Condensing:
Yes
Configuration:
Upflow
Energy Star Compliant:
Yes
Gas Valve Stages:
Two-Stage
Heat Exchanger Type:
Stainless Steel
Tonnage:
6.66 Ton
Volts:
120V
Width:
21