2 Ton - up to 21.5 SEER2 - Air Conditioner - Variable Speed - R-410A
AccuComfort™ 2 Ton - up to 21.5 SEER2 - Air Conditioner - Variable Speed - R-410A
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Our AccuComfort™ variable speed platinum 20 air conditioner comes with AccuComfort™ technology that allows the system to consistently adjust to run at a more efficient speed to maintain your personal level of comfort
- Plus; with up to a 21.00 SEER rating; this A/C system is one of the most efficient multi-stage cooling units on the market
- AccuComfort™ variable speed platinum 20 air conditioner highlights include
- Maximize your home comfort with this AccuComfort™ variable-speed air conditioner that works smarter to lower the operating cost
- Experience this AccuComfort™ unit that has a wider operating range to allow the system to remain operating when the competition's products are cycling on and off
- Experience the technology inside this central A/C unit that is the quietest at 4 dB below the nearest competitor minimum
- Discover the advantage of owning this system available with lower compressor modulation and fan speeds yield amazingly low sound levels and max out the benefits of AccuClean™ air cleaner technology
- Get seamless comfort and reduced energy costs with enhanced humidity control
- Receive dependable comfort for years to come with an A/C system that is built with quality materials; innovative features; durable construction and backed by our independent American standard heating & air conditioning dealers to ensure your central A/C unit
Specifications
- A2L Compatible:
- No
- AMP:
- 10.2, 11.5, 17, 2.8, 25
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 2680
- Collection:
- AccuComfort™
- Communicating:
- Communicating
- Compressor Stages:
- Variable Speed
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 66 dB
- Depth:
- 30
- Factory Std. Refrigerant Charge:
- 6
- Height:
- 41
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 20.0
- SEER2:
- 21.5
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 5/8
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 196
- Width:
- 33