3 Ton - Heat Pump - R-410A
AccuComfort™ 3 Ton - Heat Pump - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Get great noise control for outdoor living spaces, bedrooms, condos, hotels and more
- The fan's noise level, 43 to 57 dBA, provides peaceful comfort for optimal living
- Our preferred compact heat pump is quiet and ideal for condos or tight spaces near patios or decks, providing both cooling and heating for year-round energy savings
- This system gives you comfort by running at the speed your home needs to stay comfortable
- This allows the variable speed compressor, outdoor fan and indoor fan to vary their speed as the temperature outside changes, slowing down or speeding up gradually when needed
- AccuComfort™ technology provides 300 to 700 stages or speeds, that change based on your home's heating and air conditioning settings
- Working in conjunction with your thermostat, it keeps the appropriate temperature air circulating throughout your home for optimal performance
- Pair your heat pump with a gas furnace to enjoy the benefits of a hybrid system
- Once your heat pump reaches its heating capacity, your gas furnace steps in to keep you comfortable
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 27
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 2400 ft3/min
- Coil Type:
- Plate Fin
- Collection:
- AccuComfort™
- Compressor Stages:
- Variable Speed
- Compressor Type:
- Scroll
- Depth:
- 18 in
- EER2:
- 12.0
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 128 oz
- HSPF:
- 10.0
- HSPF2:
- 9.0
- Height:
- 37 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 2400 cfm
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 18.0
- SEER2:
- 19.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 226 lb
- Width:
- 47 in