5H/2C Programmable Thermostat
This product has been replaced by
Manufacturer Part #AZON1050AC52ZB
AccuLink™ 5H/2C Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Residential
- Auto Switching Heat:
- No
- Collection:
- AccuLink™
- Depth:
- 1-1/5 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 4-3/10 in
- Programmability:
- Programmable
- Smart Home Enabled:
- Yes
- Stages:
- 5H/2C
- Touch Screen:
- Yes
- Volts:
- 24V
- Width:
- 7-3/10 in
- Wireless Communication:
- Wi-Fi