80% AFUE - 80,000 BTU - Downflow/Horizontal Right - Furnace
ADD2V Gold 80v 80% AFUE - 80,000 BTU - Downflow/Horizontal Right - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80.00 %
- BTU:
- 80000
- Collection:
- ADD2V Gold 80v
- Condensing:
- No
- Configuration:
- Downflow, Horizontal Right
- Depth:
- 28 in
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Height:
- 40 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 80
- Phase:
- Single Phase
- Power Source:
- Gas
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 17-1/2 in