This product requires certification to purchase.

95% - Variable Speed - 60K BTU - Downflow/Horizontal Right - Furnace - 17.5"

American Standard HVAC

ADHM Platinum 95 95% - Variable Speed - 60K BTU - Downflow/Horizontal Right - Furnace - 17.5"

  • Fast #
  • Part #AADHMB060CCV3VA
  • Item #10332534
  • Manufacturer Part #ADHMB060CCV3VA
3.6 out of 5 Customer Rating
Brand image
American Standard HVAC

ADHM Platinum 95 95% - Variable Speed - 60K BTU - Downflow/Horizontal Right - Furnace - 17.5"

  • Fast #
  • Part #AADHMB060CCV3VA
  • Item #10332534
  • Manufacturer Part #ADHMB060CCV3VA
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Stay warm and comfortable inside with a gas furnace featuring fully modulating heating
  • The platinum 95 gas furnace is compatible with American standard AccuLink™ communicating system, with this communicating technology, homeowners can remotely adjust settings and program alerts, so you know your system is working at its best
  • Thanks to a heavy steel insulated cabin, this furnace is quiet and holds more heat in the furnace to better warm your home, with operation as quiet as this, you can enjoy the benefits of warm air without any disruption to your living environment
  • While this gas furnace does a great job heating, match it with a heat pump to enjoy energy saving benefits and a more complete temperature control experience
  • The heat pump can act as the primary source of heat in milder temperatures, but when the weather gets cold, your system activates your furnace to deliver the heat you need
  • You won’t have to worry about this furnace withstanding the test of time, its cabinet and components are durable and built to deliver comfort for years to come
  • Provides fully modulating heating, operating between 40% and 100% percent firing rates for ultimate efficiency and comfort control
  • Converts up to 97.3% of the fuel you pay for into heat for your home
  • Automatically communicates and coordinates with your other system components via the AccuLink™ communicating system
  • Requires Certification
  • Green


Specifications

AFUE:
95.00 %
BTU:
60000
BTU Heat Rating:
57000 Btu/h
Blower Type:
ECM
Brand Model Compatibility:
CleanEffects™
CEC Compliant:
For Sale in CA
Collection:
ADHM Platinum 95
Communicating:
Communicating
Condensing:
Yes
Configuration:
Downflow, Horizontal Right
Depth:
28 in
Energy Star Compliant:
Yes
Fan Speeds:
Variable
Flue Size:
3
Fuel Type:
Natural Gas
Gas Valve Stages:
Variable (Modulating)
Heat Exchanger Type:
Aluminized Steel
Height:
40 in
Ignition System:
Silicon Nitride Hot Surface
Input (MBH):
60 MBH
MBH:
57
Max Fuse Size:
15
Number of Burners:
3
Phase:
Single Phase
Power Source:
Gas
Tonnage:
3 Ton
Vent Type:
Direct Vent/Non Direct Vent
Volts:
115V
Width:
17-1/2 in