24-1/2 in. Upflow Air Filtration System
AFD 24-1/2 in. Upflow Air Filtration System
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CFM:
- 1200 ft3/min
- Collection:
- AFD
- Communicating:
- Communicating
- Depth:
- 27 in
- Height:
- 7-1/2 in
- Volts:
- 24V
- Width:
- 24-1/2 in