Air Handler - Whole House Air Cleaner - 24V - 17-1/2 in 1200 ft3/min
Air Handler - Whole House Air Cleaner - 24V - 17-1/2 in 1200 ft3/min
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Trane CleanEffects™ removes up to 99.98% of allergens from the filtered air
- Removes particles down to 0.3 um in size
- CleanEffects® whole home air cleaner removes more than 99% of the surrogate for the virus that causes COVID-19 within 30 min
- Constructed of painted 18 gage metal to protect the filter and internal electronics
- Power door provides easy access to internal components and features a filter status display as well as safety interlocks that automatically shut down the power when the door is opened for maintenance or cleaning
- Designed for flush fit on both sides and rear of equipment cabinet
- No transitions required on Trane CleanEffects™ applications
- Gaskets included with the air cleaner
- ComfortLink II™ communicating or 24 V capability
Documents
Specifications
- CFM:
- 1200 ft3/min
- Communicating:
- Communicating
- Depth:
- 21 in
- Height:
- 7-1/2 in
- Material:
- Metal
- Volts:
- 24V
- Width:
- 17-1/2 in