80% AFUE - 120,000 BTU - Upflow/Horizontal Left - Furnace
AUD2V Gold 80v 80% AFUE - 120,000 BTU - Upflow/Horizontal Left - Furnace
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AFUE:
- 80
- AMP:
- 0.54, 1.16, 15.3, 20
- ANSI:
- ANSI Z21.47
- BTU:
- 120000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 2.3
- Collection:
- AUD2V Gold 80v
- Condensing:
- No
- Configuration:
- Upflow, Horizontal Left
- Depth:
- 28
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Height:
- 40
- Horsepower:
- 1 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 120
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 35 to 65 Deg F
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 24-1/2