This product requires certification to purchase.

95% - Variable Speed - 100K BTU - Upflow/Horizontal Left - Furnace - 21"

American Standard HVAC

AUHM Platinum 95 95% - Variable Speed - 100K BTU - Upflow/Horizontal Left - Furnace - 21"

  • Fast #
  • Part #AAUHMC100CCV4VA
  • Item #10332541
  • Manufacturer Part #AUHMC100CCV4VA
4.4 out of 5 Customer Rating
Brand image
American Standard HVAC

AUHM Platinum 95 95% - Variable Speed - 100K BTU - Upflow/Horizontal Left - Furnace - 21"

  • Fast #
  • Part #AAUHMC100CCV4VA
  • Item #10332541
  • Manufacturer Part #AUHMC100CCV4VA
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Stay warm and comfortable inside with a gas furnace featuring fully modulating heating
  • The platinum 95 gas furnace is compatible with American standard AccuLink™ communicating system, with this communicating technology, homeowners can remotely adjust settings and program alerts, so you know your system is working at its best
  • Thanks to a heavy steel insulated cabin, this furnace is quiet and holds more heat in the furnace to better warm your home, with operation as quiet as this, you can enjoy the benefits of warm air without any disruption to your living environment
  • While this gas furnace does a great job heating, match it with a heat pump to enjoy energy saving benefits and a more complete temperature control experience
  • The heat pump can act as the primary source of heat in milder temperatures, but when the weather gets cold, your system activates your furnace to deliver the heat you need
  • You won’t have to worry about this furnace withstanding the test of time, its cabinet and components are durable and built to deliver comfort for years to come
  • Provides fully modulating heating, operating between 40% and 100% percent firing rates for ultimate efficiency and comfort control
  • Converts up to 97.3% of the fuel you pay for into heat for your home
  • Automatically communicates and coordinates with your other system components via the AccuLink™ communicating system
  • Requires Certification
  • Green


Specifications

A2L Compatible:
Contingent
AFUE:
95.00 %
BTU:
100000
BTU Heat Rating:
96000 Btu/h
Blower Type:
ECM
Brand Model Compatibility:
CleanEffects™
CEC Compliant:
For Sale in CA
Collection:
AUHM Platinum 95
Communicating:
Communicating
Condensing:
Yes
Configuration:
Horizontal Left, Upflow
Depth:
28 in
Energy Star Compliant:
Yes
Fan Speeds:
Variable
Flue Size:
3
Fuel Type:
Natural Gas
Gas Valve Stages:
Variable (Modulating)
Heat Exchanger Type:
Aluminized Steel
Height:
40 in
Ignition System:
Silicon Nitride Hot Surface
Input (MBH):
100 MBH
MBH:
96
Max Fuse Size:
15
Number of Burners:
5
Phase:
Single Phase
Power Source:
Gas
Refrigerant:
R-410A;R-454B
Tonnage:
4 Ton
Vent Type:
Direct Vent/Non Direct Vent
Volts:
115V
Width:
21 in