95% - Variable Speed - 80K BTU - Upflow/Horizontal Left - Furnace - 17.5"
AUHM Platinum 95 95% - Variable Speed - 80K BTU - Upflow/Horizontal Left - Furnace - 17.5"
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Stay warm and comfortable inside with a gas furnace featuring fully modulating heating
- The platinum 95 gas furnace is compatible with American standard AccuLink™ communicating system, with this communicating technology, homeowners can remotely adjust settings and program alerts, so you know your system is working at its best
- Thanks to a heavy steel insulated cabin, this furnace is quiet and holds more heat in the furnace to better warm your home, with operation as quiet as this, you can enjoy the benefits of warm air without any disruption to your living environment
- While this gas furnace does a great job heating, match it with a heat pump to enjoy energy saving benefits and a more complete temperature control experience
- The heat pump can act as the primary source of heat in milder temperatures, but when the weather gets cold, your system activates your furnace to deliver the heat you need
- You won’t have to worry about this furnace withstanding the test of time, its cabinet and components are durable and built to deliver comfort for years to come
- Provides fully modulating heating, operating between 40% and 100% percent firing rates for ultimate efficiency and comfort control
- Converts up to 97.3% of the fuel you pay for into heat for your home
- Automatically communicates and coordinates with your other system components via the AccuLink™ communicating system
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 95.00 %
- BTU:
- 80000
- BTU Heat Rating:
- 76000 Btu/h
- Blower Type:
- ECM
- Brand Model Compatibility:
- CleanEffects™
- CEC Compliant:
- For Sale in CA
- Collection:
- AUHM Platinum 95
- Communicating:
- Communicating
- Condensing:
- Yes
- Configuration:
- Horizontal Left, Upflow
- Depth:
- 28 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Flue Size:
- 3
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Variable (Modulating)
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 40 in
- Ignition System:
- Silicon Nitride Hot Surface
- Input (MBH):
- 80 MBH
- MBH:
- 76
- Max Fuse Size:
- 15
- Number of Burners:
- 4
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A;R-454B
- Tonnage:
- 3 Ton
- Vent Type:
- Direct Vent/Non Direct Vent
- Volts:
- 115V
- Width:
- 17-1/2 in