This product requires certification to purchase.

1.5 - 4 Ton - Convertible - Aluminum Cased Heat Pump/Cooling Coil - R-454B - 17.5" W

American Standard HVAC

Comfort™ 1.5 - 4 Ton - Convertible - Aluminum Cased Heat Pump/Cooling Coil - R-454B - 17.5" W

  • Fast #
  • Part #A5TXCB004AS3HCA
  • Item #10394435
  • Manufacturer Part #5TXCB004AS3HCA
5 out of 5 Customer Rating
Brand image
American Standard HVAC

Comfort™ 1.5 - 4 Ton - Convertible - Aluminum Cased Heat Pump/Cooling Coil - R-454B - 17.5" W

  • Fast #
  • Part #A5TXCB004AS3HCA
  • Item #10394435
  • Manufacturer Part #5TXCB004AS3HCA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Our coils are designed to efficiently transfer heat in your HVAC system
  • Together with the outdoor unit, they keep your home at the comfortable temperature you want
  • This all aluminum coil is more resistant to rust and corrosion than a standard copper coil
  • Enjoy comfort at home that you can depend on
  • Indoor coils are often hard to clean, but Comfort™ coils are designed to be easily wiped down, with a cleaner coil, you can enjoy cleaner air and higher performance from your HVAC system
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
CFM:
1350
Coil Type:
Plate Fin
Collection:
Comfort™
Configuration:
Downflow, Horizontal, Upflow
Depth:
21-1/2
Height:
22-1/2
Indoor Outdoor:
Indoor
Liquid Line (OD):
3/8
Material:
Platinum
Max CFM:
1350
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
Tonnage:
1.5 - 4 Ton
Weight:
50
Width:
17-1/2