This product requires certification to purchase.

2 - 4 Ton - Convertible - Aluminum Cased Heat Pump/Cooling Coil - R-454B - 21" W

American Standard HVAC

Comfort™ 2 - 4 Ton - Convertible - Aluminum Cased Heat Pump/Cooling Coil - R-454B - 21" W

  • Fast #
  • Part #A5TXCC005AS3HCA
  • Item #11525188
  • Manufacturer Part #5TXCC005AS3HCA
4.6 out of 5 Customer Rating
Brand image
American Standard HVAC

Comfort™ 2 - 4 Ton - Convertible - Aluminum Cased Heat Pump/Cooling Coil - R-454B - 21" W

  • Fast #
  • Part #A5TXCC005AS3HCA
  • Item #11525188
  • Manufacturer Part #5TXCC005AS3HCA
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Casing:
Cased
Coil Type:
Evaporator
Collection:
Comfort™
Configuration:
Convertible
Depth:
21-1/2
Height:
22-1/2
Indoor Outdoor:
Indoor
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
Tonnage:
2 - 4 Ton
Width:
21