2.5 Ton - Upflow Horizontal Left - Cased - Coil
Comfort™ 2.5 Ton - Upflow Horizontal Left - Cased - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Our coils are designed to efficiently transfer heat in your HVAC system
- Together with the outdoor unit, they keep your home at the comfortable temperature you want
- This all aluminum coil is more resistant to rust and corrosion than a standard copper coil
- Enjoy comfort at home that you can depend on
- We love the 100% foil backed insulation, why the insulation makes the coil operation a lot quieter, as well as speeds up cleaning and servicing your coils
- Heavy gauge aluminized steel heat exchanger
- Complete front service access
- Alternate bottom/left/right return air
- Slide out blower assembly
Specifications
- A2L Compatible:
- No
- BTU:
- 30000
- BTU Cooling Rating:
- 36000 Btu/h
- CFM:
- 1125 ft3/min
- Coil Type:
- Plate Fin
- Collection:
- Comfort™
- Configuration:
- Upflow
- Depth:
- 21-1/2 in
- Height:
- 17-1/2 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Material:
- Aluminum
- Max CFM:
- 1125 cfm
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 10.0
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1.5 - 3 Ton
- Weight:
- 39 lb
- Width:
- 17-1/2 in