This product requires certification to purchase.

3 - 4 Ton - Convertible - Aluminum - Cased - Coil

American Standard HVAC

Comfort™ 3 - 4 Ton - Convertible - Aluminum - Cased - Coil

  • Fast #
  • Part #A4TXCB006DS3HCB
  • Item #9846308
  • Manufacturer Part #4TXCB006DS3HCB
5 out of 5 Customer Rating
Brand image
American Standard HVAC

Comfort™ 3 - 4 Ton - Convertible - Aluminum - Cased - Coil

  • Fast #
  • Part #A4TXCB006DS3HCB
  • Item #9846308
  • Manufacturer Part #4TXCB006DS3HCB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Our coils are designed to efficiently transfer heat in your HVAC system
  • Together with the outdoor unit, they keep your home at the comfortable temperature you want
  • This all aluminum coil is more resistant to rust and corrosion than a standard copper coil
  • Enjoy comfort at home that you can depend on
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
6000
CFM:
1800 ft3/min
Coating:
Galvanized
Coil Type:
Plate Fin
Collection:
Comfort™
Configuration:
Convertible, Downflow, Horizontal, Upflow
Depth:
21-1/2 in
ETL Listed:
Yes
Height:
26-9/10 in
Indoor Outdoor:
Indoor
Liquid Line (OD):
3/8 in
MBH:
6
Material:
Platinum
Max CFM:
1800 cfm
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8 in
Tonnage:
3.5 - 4 Ton
UL Listed:
Yes
Weight:
55 lb
Width:
17-1/2 in