3 - 5 Ton - Convertible - Aluminum Cased Heat Pump/Cooling Coil - R-454B - 21" W
Comfort™ 3 - 5 Ton - Convertible - Aluminum Cased Heat Pump/Cooling Coil - R-454B - 21" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Designed to enhance the performance of our coils and deliver top notch efficiency in your home
- Our split door design allows easy inspection and cleaning so you can enjoy great air quality and peace of mind
- Compatible with one speed, two speed and variable speed outdoor models to unlock their true efficiency levels
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Casing:
- Cased
- Coil Type:
- Evaporator
- Collection:
- Comfort™
- Configuration:
- Convertible
- Depth:
- 21-1/2
- Height:
- 30-4/5
- Indoor Outdoor:
- Indoor
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Tonnage:
- 3 - 5 Ton
- Width:
- 21