This product requires certification to purchase.

3 - 5 Ton - Convertible - Aluminum Cased Heat Pump/Cooling Coil - R-454B - 24.5" W

American Standard HVAC

Comfort™ 3 - 5 Ton - Convertible - Aluminum Cased Heat Pump/Cooling Coil - R-454B - 24.5" W

  • Fast #
  • Part #A5TXCD008AS3HCA
  • Item #11525190
  • Manufacturer Part #5TXCD008AS3HCA
3.9 out of 5 Customer Rating
Brand image
American Standard HVAC

Comfort™ 3 - 5 Ton - Convertible - Aluminum Cased Heat Pump/Cooling Coil - R-454B - 24.5" W

  • Fast #
  • Part #A5TXCD008AS3HCA
  • Item #11525190
  • Manufacturer Part #5TXCD008AS3HCA
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Depth
21-1/2 in
Height
26.9 in
Tonnage
3 - 5 Ton
Width
24-1/2 in
Characteristics & Features
A2L Compatible
Yes
Casing
Cased
Coil Type
Evaporator
Collection
Comfort™
Configuration
Convertible
Indoor Outdoor
Indoor
Refrigerant
R-454B
Refrigeration Control Type
TXV