4 - 5 Ton - Convertible - Aluminum - Cased - Coil
Comfort™ 4 - 5 Ton - Convertible - Aluminum - Cased - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Our coils are designed to efficiently transfer heat in your HVAC system
- Together with the outdoor unit, they keep your home at the comfortable temperature you want
- This all aluminum coil is more resistant to rust and corrosion than a standard copper coil
- Enjoy comfort at home that you can depend on
Specifications
- A2L Compatible:
- No
- BTU:
- 10000
- CFM:
- 2250
- Coating:
- Galvanized
- Coil Type:
- Plate Fin
- Collection:
- Comfort™
- Configuration:
- Convertible, Downflow, Horizontal, Upflow
- Depth:
- 21-1/2
- ETL Listed:
- Yes
- Height:
- 30-7/10
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8
- MBH:
- 10
- Material:
- Platinum
- Max CFM:
- 2250
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8
- Tonnage:
- 3.5 - 5 Ton
- UL Listed:
- Yes
- Weight:
- 73
- Width:
- 24-1/2