5H/2C Communicating Smart Programmable Thermostat
ComfortLink™ II 5H/2C Communicating Smart Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This smart thermostat is easily accessible from a smartphone, tablet or computer, which makes adjusting the temperature for your family’s comfort a breeze. Built-in bridge combines zoning technology and a home automation hub to remotely control your home, comfort, and energy use. Compatible with select third party home automation controllers: AMX, Conctrol4, Crestron, and Savant.
- WiFi Ethernet Connectivity
- Large color touchscreen
- Build-in Bridge for Z-Wave Devices
- Program up to 4 schedules a day, 7 days a week
- Train Comfortlink II zoning compatible
- Compatible with select third party home automation controllers: AMZ, Control4, Crestron, and Savant
Specifications
- Collection:
- ComfortLink™ II
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Display Type:
- Digital
- Power Source:
- Hardwired
- Programmability:
- Programmable
- Smart Home Enabled:
- Yes
- Stages:
- Variable
- Touch Screen:
- Yes
- Wireless Communication:
- Wi-Fi, Z-Wave