Dual SETPOINT MANUAL/AUTO CHG
Dual SETPOINT MANUAL/AUTO CHG
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Official OEM part
Specifications
- Brand Model Compatibility:
- TTA073 to TTA300, Y*C036-120E/R, T*C036-120 (A or E)_R, YC*150-301, Y*C036-120E/R, YC*150-301
- Height:
- 1-2/25 in
- Material:
- Plastic
- Type:
- AASYSTAT108A
- Width:
- 2-9/10 in