4 Ton - Multi-Position Air Handler - TXV - Epoxy Coil - R-410A - 23.5" W
ForeFront™ Gold Series GAM5 4 Ton - Multi-Position Air Handler - TXV - Epoxy Coil - R-410A - 23.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Double wall foamed and formed cabinet system
- Water proof cabinet design
- R-4.2 insulating value (avg insulating value R-8.2)
- Composite foamed cabinet doors
- Sweat eliminating cabinet design
- Loose fiber eliminating cabinet design
- Smooth cleanable cabinet design
- 2% or less air leakage
- Precision durable door seals
Specifications
- AMP:
- 6
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- Blower Type:
- Direct Drive
- Coil Type:
- Plate Fin
- Collection:
- ForeFront™ Gold Series GAM5
- Configuration:
- Convertible, Multi-Position
- Depth:
- 21-4/5 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Height:
- 61-7/10 in
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Material:
- Aluminum
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Weight:
- 166 lb
- Width:
- 23-1/2 in