This product requires certification to purchase.

3 Ton - Variable Speed Air Handler - EEV - R-410A - 23.5" W

American Standard HVAC

ForeFront™ Platinum TAMX 3 Ton - Variable Speed Air Handler - EEV - R-410A - 23.5" W

  • Fast #
  • Part #ATAMXB0C36V31DA
  • Item #9978079
  • Manufacturer Part #TAMXB0C36V31DA
4.6 out of 5 Customer Rating
Brand image
American Standard HVAC

ForeFront™ Platinum TAMX 3 Ton - Variable Speed Air Handler - EEV - R-410A - 23.5" W

  • Fast #
  • Part #ATAMXB0C36V31DA
  • Item #9978079
  • Manufacturer Part #TAMXB0C36V31DA
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • This exceptional air handler is equipped with American Standard Link® communicating technology that can provide homeowners with more in-depth performance information about their HVAC system
  • The American Standard Link® air handler is built to last for years to come
  • Featuring fully enclosed insulation that eliminates the possibility of loose fibers, a sweat eliminating design, and an epoxy coated coil, this is an air handler you can trust
  • Enjoy highly efficient and effective variable speed technology with this air handler
  • A variable speed Vortica™ blower motor works to circulate the air in exactly the way your home needs it
  • This air handler works with American Standard diagnostics, which allows your dealer (with your permission) to remotely diagnose potential issues with your HVAC system, plus provides perks like alert code notifications
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
Blower Type:
Variable Speed
Coil Type:
Plate Fin
Collection:
ForeFront™ Platinum TAMX
Communicating:
Communicating
Configuration:
Convertible, Multi-Position
Depth:
21-4/5 in
Fan Speeds:
Variable
Height:
56-9/10 in
Liquid Line (OD):
3/8 in
MBH:
36
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
Volts:
200/230V
Width:
23-1/2 in