5 Tons Commercial Packaged Air Conditioner

You last purchased this on
 
American Standard HVAC

Foundation™ 5 Tons Commercial Packaged Air Conditioner

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

Foundation™ 5 Tons Commercial Packaged Air Conditioner

  • Fast #
  • Part #AEBC060A3E0A0000
  • Item #7247397
  • Manufacturer Part #EBC060A3E0A0000
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
60000
Collection:
Foundation™
Configuration:
Convertible
MBH:
60
Phase:
Three Phase
Refrigerant:
R-410A
SEER:
14
Tonnage:
5 Ton
UL Listed:
No
Volts:
230V