5 Ton - up to 16.2 SEER2 / 8.1 HSPF2 - Two-Stage Heat Pump - 208/230V - R-410A
Gold 16 5 Ton - up to 16.2 SEER2 / 8.1 HSPF2 - Two-Stage Heat Pump - 208/230V - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- A system that works smarter
- Incredible two stage home comfort
- Heats and cools using an environmentally friendly refrigerant that's ozone-safe
- Saves up to 56% on your heating and cooling energy usage while reducing greenhouse gas emissions by significantly surpassing government efficiency standards
- Many models meet efficiency requirements for a federal energy tax credit when installed as part of a complete system
- Contains a two-step DuratIon® compressor with two stage cooling which runs at 70% capacity most of the time and steps up to the second stage on the hottest days
- Rust-resistant coating, screws and base pan protect system from the elements
- Pair your heat pump with a gas furnace to create your own hybrid system
- Once your heat pump reaches its heating capacity, your gas furnace steps in to keep you comfortable for as long as you need
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 35
- Application:
- Residential
- BTU:
- 60000
- BTU Cooling Rating:
- 54000 Btu/h
- CFM:
- 4760 ft3/min
- Coil Type:
- Spine Fin
- Collection:
- Gold 16
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74 dB
- Depth:
- 34 in
- EER2:
- 11.7
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 192 oz
- HSPF:
- 8.8
- HSPF2:
- 8.1
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 45 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max CFM:
- 4760 cfm
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 16.0
- SEER2:
- 16.2
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- No
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 330 lb
- Width:
- 37 in