2 Ton - 17 SEER2 - 2 Stage Heat Pump - R-454B
Gold 17 2 Ton - 17 SEER2 - 2 Stage Heat Pump - R-454B
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 2-stage compressor operation for improved comfort and efficiency.
- Rated 17 SEER2 efficiency.
- Designed for use with R-454B refrigerant (A2L).
- Single-phase electric operation.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Application:
- Residential
- BTU:
- 24000
- Collection:
- Gold 17
- Compressor Stages:
- Two Stage
- HSPF2:
- 25
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- SEER2:
- 17
- Tonnage:
- 2 Ton
- Type:
- A5A6H7024A1000B
- Volts:
- 208/230V