Upflow and Horizontal Left 3 Tons Two-Stage Gas 1/2 hp 60000 BTU Furnace
Gold 95v Series Upflow and Horizontal Left 3 Tons Two-Stage Gas 1/2 hp 60000 BTU Furnace
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 95
- AMP:
- 10.8, 15
- ANSI:
- ANSI Z21.47
- BTU:
- 60000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 2.3
- Collection:
- Gold 95v Series
- Condensing:
- No
- Configuration:
- Upflow, Horizontal Left
- Depth:
- 28
- Energy Star Compliant:
- Yes
- Flue Size:
- 3
- Fuel Type:
- Natural Gas, Propane
- Height:
- 40
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 60
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A, R-454B
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 17-1/2