96% - Variable Speed - 60K BTU - Horizontal/Upflow - Gas Furnace - 17.5"
Gold S9V2 96% - Variable Speed - 60K BTU - Horizontal/Upflow - Gas Furnace - 17.5"
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Industry-changing cabinet is designed to accommodate virtually any home
- New design is certified to be airtight to less than 1%
- The Gold S9V2 furnace is rated at 96% gas efficiency (AFUE)
- The Vortica™ II blower is one of the most efficient in the industry, providing savings in both winter and summer
- Stainless steel primary and secondary heat exchangers, and new Vortica™ II blower combine to provide a consistent flow of warm and comfortable air with quiet operation
- Combine with the American Standard AccuClean™ air cleaner for a cleaner, healthier, and more comfortable home
- Match your gas furnace with a heat pump to enjoy the energy-saving benefits of a hybrid system
- In milder temperatures, your heat pump acts as the primary source of heat for your home
- When the weather gets too cold, your system activates your furnace to deliver the heat you need
-
Green
Documents
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 96.00 %
- BTU:
- 60000
- BTU Heat Rating:
- 58200 Btu/h
- Blower Type:
- ECM
- Collection:
- Gold S9V2
- Condensing:
- Yes
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28-3/4 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Flue Size:
- 4
- Gas Valve Stages:
- Two-Stage
- Height:
- 34 in
- Ignition System:
- Silicon Nitride
- MBH:
- 60
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A;R-454B
- Tonnage:
- 4 Ton
- Vent Type:
- Direct Vent/Non Direct Vent
- Volts:
- 120V
- Width:
- 17-1/2 in