96% - ECM - 120K BTU - Horizontal/Upflow - Gas Furnace - 24.5"
This product has been replaced by
Manufacturer Part #S9X2D120U5PSBB
Gold S9X2 96% - ECM - 120K BTU - Horizontal/Upflow - Gas Furnace - 24.5"
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Up to 96% AFUE - fuel efficient design
- 2 stage gas heat - more comfort, quieter operation, less temperature swing
- ECM constant torque, high-efficiency motor - electrically efficient
- Vortica™ II blower - exclusive design is efficient and quiet
- Stainless steel primary and secondary heat exchangers - reliable/durable
- Three-way poise (U, HL, HR) plus dedicated DF - getting the right model is easier
- 24v IFC - compatible with most thermostats
- Matches with single stage or 2 stage AC or HP - more system design flexibility
- 34" height - easy to fit in tight places or with larger coils
-
Green
Documents
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 96
- AMP:
- 14.1, 15
- ANSI:
- ANSI Z21.47
- BTU:
- 120000
- BTU Heat Rating:
- 116400 Btu/h
- Blower Type:
- ECM
- CSA Certified:
- CSA 2.3
- Collection:
- Gold S9X2
- Condensing:
- Yes
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28-3/4
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 2
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Height:
- 34
- Horsepower:
- 1 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 120
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A;R-454B
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Vent Type:
- Direct Vent/Non Direct Vent
- Volts:
- 120VAC
- Width:
- 24-1/2