96.00 % AFUE - 80000 BTU - Horizontal/Upflow - Furnace

You last purchased this on
 
American Standard HVAC

Gold S9X2 96.00 % AFUE - 80000 BTU - Horizontal/Upflow - Furnace

  • Fast #
  • Part #AS9X2B080U4PSBA
  • Item #7935374
  • Manufacturer Part #S9X2B080U4PSBA
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

Gold S9X2 96.00 % AFUE - 80000 BTU - Horizontal/Upflow - Furnace

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Up to 96% AFUE - fuel efficient design
  • 2 stage gas heat - more comfort, quieter operation, less temperature swing
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • 24v IFC - compatible with most thermostats
  • Stainless steel primary and secondary heat exchangers - reliable/durable
  • Three-way poise (U, HL, HR) plus dedicated DF - getting the right model is easier
  • Vortica™ II blower - exclusive design is efficient and quiet
  • ECM constant torque, high-efficiency motor - electrically efficient
  • 34" height - easy to fit in tight places or with larger coils
  • Matches with single stage or 2 stage AC or HP - more system design flexibility
  • Requires Certification

Documents


Specifications

AFUE:
96.00 %
BTU:
80000
BTU Heat Rating:
77600 Btu/h
Blower Type:
ECM
Collection:
Gold S9X2
Condensing:
Yes
Configuration:
Horizontal Left, Horizontal Right, Upflow
Depth:
28-3/4 in
ETL Listed:
No
Energy Star Compliant:
Yes
Flue Size:
4
Fuel Type:
Natural Gas, Propane
Green Product:
Yes, Energy Star
Height:
34 in
Horsepower:
3/4 hp
Ignition System:
Silicon Nitride
MBH:
80
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Gas
Stages:
Two Stage
Tonnage:
4 Ton
UL Listed:
No
Vent Type:
Direct Vent/Non Direct Vent
Volts:
120VAC
Width:
17-1/2 in