Hydronic Heat Cabinet (Less Control) for American Standard HVAC TAM4A0A18S11SC and TAM4A0B42S31SC Air Handlers
Hydronic Heat Cabinet (Less Control) for American Standard HVAC TAM4A0A18S11SC and TAM4A0B42S31SC Air Handlers
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- BTU:
- 50000
- Brand Model Compatibility:
- GAM5A0A18M11SA and GAM5A0A24M21SA Convertible Air Handlers
- Material:
- Copper
- Product Type:
- Coil
- Temperature Range:
- 180 Deg F
- Volts:
- 208/230V
- Watts:
- 5 kW
- Width:
- 17-1/2 in