This product requires certification to purchase.

Hydronic Heat Cabinet B No Control Trane Air Handler

American Standard HVAC

Hydronic Heat Cabinet B No Control Trane Air Handler

  • Fast #
  • Part #ABAYWABB07SC1AA
  • Item #4199957
  • Manufacturer Part #BAYWABB07SC1AA
5 out of 5 Customer Rating
Brand image
American Standard HVAC

Hydronic Heat Cabinet B No Control Trane Air Handler

  • Fast #
  • Part #ABAYWABB07SC1AA
  • Item #4199957
  • Manufacturer Part #BAYWABB07SC1AA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

BTU:
70000
Brand Model Compatibility:
TAM9A0A24V21DA, TAM9A0B30V31DA, TAM9A0C36V31DA, TAM9A0C42V41DA, TAM9A0C48V41DA, TAM9A0C60V51DA
Material:
Copper
Product Type:
Coil
Temperature Range:
180 Deg F
Volts:
208/230V
Watts:
7 kW
Width:
21-1/2 in