UX360 Smart Thermostat with SC360 System Controller
This product has been replaced by
Manufacturer Part #ALINK360A2VVUG
LINK UX360 Smart Thermostat with SC360 System Controller
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- It’s easily accessible from a smartphone, tablet or computer, which makes adjusting the temperature or energy use for your family’s comfort a breeze. The SC360 System Controller works in conjunction with the American Standard Link system components to enable centralized decision making, self-configuration, improved accuracy, enhanced dehumidification, and enhanced maintenance of the HVAC system operation. Zoning capable.
- WiFi Ethernet Connectivity
- Large Color 7" Touchscreen
- Built-in Bridge for Z-Wave Devices
- Program up to 4 schedules a day, 7 days a week
Specifications
- Application:
- Thermostat Controls
- Collection:
- LINK
- Color Finish Category:
- Whites
- Color Finish Name:
- Designer White
- Display Type:
- Digital
- Power Source:
- Hardwired
- Programmability:
- Programmable
- Smart Home Enabled:
- Yes
- Stages:
- Variable
- Touch Screen:
- Yes
- Type:
- AALINK360A2VVUF
- Wireless Communication:
- Wi-Fi, Z-Wave