This product requires certification to purchase.

4H/2C Programmable Thermostat

This product has been replaced by

American Standard HVAC Grey 4H/2C Programmable Thermostat
American Standard HVAC 4H/2C Stage Programmable Thermostat in Grey
Manufacturer Part #ACONT724AS42DA
American Standard HVAC

Nexia™ AccuLink™ 4H/2C Programmable Thermostat

  • Fast #
  • Part #AACONT624AS42DA
  • Item #4622874
  • Manufacturer Part #ACONT624AS42DA
4 out of 5 Customer Rating
Brand image

This product has been replaced by

American Standard HVAC Grey 4H/2C Programmable Thermostat
American Standard HVAC 4H/2C Stage Programmable Thermostat in Grey
Manufacturer Part #ACONT724AS42DA
American Standard HVAC

Nexia™ AccuLink™ 4H/2C Programmable Thermostat

  • Fast #
  • Part #AACONT624AS42DA
  • Item #4622874
  • Manufacturer Part #ACONT624AS42DA
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Nexia™ AccuLink™
Color Finish Name:
Grey
Depth:
19/20 in
Height:
3-47/100 in
Power Source:
Electric
Programmability:
Programmable
Smart Home Compatibility:
Nexia, Schlage, Z-Wave, Amazon Alexa, Google Assistant
Smart Home Enabled:
Yes
Stages:
4H/2C
Touch Screen:
Yes
Volts:
24V
Width:
5-9/10 in
Wireless Communication:
Z-Wave