BAYCOVR800A Wall Cover Plate 5H/2C-Stage Programmable Thermostat
Nexia™ AccuLink™ BAYCOVR800A Wall Cover Plate 5H/2C-Stage Programmable Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Auto Switching Heat:
- Yes
- Brand Model Compatibility:
- BAYCOVR800A Wall Cover Plate
- Collection:
- Nexia™ AccuLink™
- Color Finish Name:
- Grey
- Depth:
- 1-3/10 in
- Height:
- 3-39/100 in
- Power Source:
- Electric
- Programmability:
- Programmable
- Smart Home Compatibility:
- Nexia, Schlage, Z-Wave, Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- Stages:
- 5H/2C
- Touch Screen:
- No
- Width:
- 5-43/100 in
- Wireless Communication:
- Z-Wave