10 Ton Single Stage R-410A Commercial Heat Pump Condenser
Odyssey™ 10 Ton Single Stage R-410A Commercial Heat Pump Condenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Odyssey can replace an older machine with old ductwork and, in many cases, improve the comfort through better air distribution
- For additional static requirements, Odyssey Split Systems offer standard belt drive motors to meet and exceed a wide range of airflow needs
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- These band heaters provide improved compressor reliability by warming the oil to prevent migration during off-cycles or low ambient conditions
- Odyssey Split Systems contain the best compressor technology available to achieve the highest possible performance
- The air handlers ship in a horizontal configuration. They can be easily converted to vertical by simply repositioning the drain pan
- Interconnecting wiring between components is standardized using colored and keyed connectors and colored wires, helping to save time and money tracing wires and diagnosing the unit
- The pre-coated coils are an economical option for protection in mildly corrosive environments
- Thermostat and other low voltage control wiring connections are made directly to the Symbio 700 and other boards in the system. Screw-type pressure connectors are detachable from the boards for easy connection of control wires – saving cost and time
- Every Odyssey unit has a non-corrosive, removable, double sloped drain pan that’s easy to clean and reversible to allow installation of drain trap in two positions on either side of the unit
Specifications
- Application:
- Commercial
- BTU:
- 120000
- BTU Cooling Rating:
- 123000 Btu/h
- CFM:
- 9800 ft3/min
- Coil Type:
- Lanced
- Collection:
- Odyssey™
- Compressor Type:
- Scroll
- Depth:
- 52 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 45-1/16 in
- Horsepower:
- 1 hp
- IEER:
- 12.4
- IEER Range:
- 0 - 13.0
- Liquid Line (OD):
- 1/2 in
- MBH:
- 120
- Max Fuse Size:
- 70
- Phase:
- Three Phase
- RPM:
- 1125
- Refrigerant:
- R-410A
- Stages:
- Single
- Suction Line (OD):
- 1-3/8 in
- Tonnage:
- 10 Ton
- UL Listed:
- Yes
- Volts:
- 230V
- Width:
- 40 in