This product requires certification to purchase.

15 Ton 1 hp Two Stage R-410A Commercial Air Conditioner Condenser

American Standard HVAC

Odyssey™ 15 Ton 1 hp Two Stage R-410A Commercial Air Conditioner Condenser

  • Fast #
  • Part #ATTA18043DAAE02P
  • Item #9929616
  • Manufacturer Part #TTA18043DAAE02P
3.9 out of 5 Customer Rating
Brand image
American Standard HVAC

Odyssey™ 15 Ton 1 hp Two Stage R-410A Commercial Air Conditioner Condenser

  • Fast #
  • Part #ATTA18043DAAE02P
  • Item #9929616
  • Manufacturer Part #TTA18043DAAE02P
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Compact size, great for smaller spaces with indoor air handlers that slip through standard doorways and outdoor units that tuck into almost any niche, it's easy to find space for American Standard Odyssey™ split systems
  • Efficiency that helps you save our Odyssey™ split systems increase comfort while keeping energy usage low by combining airflow air handlers with high efficiency compressors
  • A system you can count on all Odyssey™ split systems are subjected to rigorous, strict standards in testing at the factory, before shipping, to ensure you get long-lasting, reliable comfort
  • Flexible fit select the perfect system to suit your particular comfort and building needs from a wide range of available models
  • Requires Certification
  • Green

Documents


Specifications

A2L Compatible:
No
BTU Cooling Rating:
192000 Btu/h
Coil Type:
Micro-channel
Collection:
Odyssey™
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Configuration:
Horizontal
Horsepower:
1 hp
IEER:
12.4
IEER Range:
0 - 13.0
Liquid Line (OD):
1/2
Max CFM:
15500
Max Fuse Size:
90
Phase:
Three Phase
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
1-3/8
Tonnage:
15 Ton
UL Listed:
UL 1995
Volts:
208/230V