7.5 Ton 1/2 hp Two Stage R-410A Commercial Air Conditioner Condenser
Odyssey™ 7.5 Ton 1/2 hp Two Stage R-410A Commercial Air Conditioner Condenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Compact size, great for smaller spaces with indoor air handlers that slip through standard doorways and outdoor units that tuck into almost any niche, it's easy to find space for American Standard Odyssey™ split systems
- Efficiency that helps you save our Odyssey™ split systems increase comfort while keeping energy usage low by combining airflow air handlers with high efficiency compressors
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Flexible fit select the perfect system to suit your particular comfort and building needs from a wide range of available models
- A system you can count on all Odyssey™ split systems are subjected to rigorous, strict standards in testing at the factory, before shipping, to ensure you get long-lasting, reliable comfort
Documents
Specifications
- BTU Cooling Rating:
- 92000 Btu/h
- Coil Type:
- Micro-channel
- Collection:
- Odyssey™
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Horsepower:
- 1/2 hp
- IEER:
- 12.9
- IEER Range:
- 0 - 13.0
- Liquid Line (OD):
- 1/2 in
- Max CFM:
- 5100 cfm
- Max Fuse Size:
- 45
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Stages:
- Two
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 7.5 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V