This product requires certification to purchase.

23-1/16 x 21 in. Media Air Cleaner

American Standard HVAC

Perfect Fit™ 23-1/16 x 21 in. Media Air Cleaner

  • Fast #
  • Part #ATFM235B0AH0
  • Item #1836570
  • Manufacturer Part #TFM235B0AH0
3.7 out of 5 Customer Rating
Brand image
American Standard HVAC

Perfect Fit™ 23-1/16 x 21 in. Media Air Cleaner

  • Fast #
  • Part #ATFM235B0AH0
  • Item #1836570
  • Manufacturer Part #TFM235B0AH0
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Air-Tite construction eliminates air leaks, improves air quality and helps keep operating costs low
  • All enclosures will accept 1" filters, 5" filters or the electronic air cleaner cells
  • Cabinet case versatility provides three levels of air filtration
  • Can be easily converted to Trane CleanEffects™ whole house technology with upgrade kit
  • Designed to deliver the required system air flow
  • Four sizes allow flush fit bottom return on furnaces
  • Gasket is provided to seal air cleaner to indoor unit and keeping out unconditioned and unfiltered air
  • Low pressure drop and high dust holding capacity for media models
  • Requires Certification

Specifications

Collection:
Perfect Fit™
Depth:
4-15/16 in
Height:
23-1/16 in
Width:
21 in