80% AFUE - 140,000 BTU - Upflow - Furnace
Platinum 80 80% AFUE - 140,000 BTU - Upflow - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80
- BTU:
- 140000
- Collection:
- Platinum 80
- Communicating:
- Communicating
- Condensing:
- No
- Configuration:
- Upflow
- Depth:
- 28
- Energy Star Compliant:
- No
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Height:
- 40
- Ignition System:
- Silicon Nitride
- MBH:
- 140
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 24-1/2