95% - Variable Speed - 100K BTU - Upflow/Horizontal Left - Furnace - 21"
Platinum 95 95% - Variable Speed - 100K BTU - Upflow/Horizontal Left - Furnace - 21"
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Provides fully modulating heating, operating between 40 percent and 100 percent firing rates for ultimate efficiency and comfort control
- Converts up to 97.3 percent of the fuel you pay for into heat for your home
- Automatically communicates and coordinates with your other system components via the AccuLink™ communicating system
- Faster, easier installation that is less invasive to your home with a simplified connection to the comfort control
- Saves on energy usage while reducing greenhouse gas emissions by significantly surpassing government efficiency standards on energy usage while reducing
- Runs quietly and evenly distributes warm air to every room with its variable-speed fan motor
- In the summer, Comfort-RT™ helps keep your home cooler by reducing indoor humidity
- Its heavy steel insulated cabinet is durable, quiet and holds more heat in the furnace to better warm your home
- Match your gas furnace with a heat pump to enjoy the energy-saving benefits of a hybrid system
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 96
- AMP:
- 10.4, 15
- ANSI:
- ANSI Z21.47
- BTU:
- 100000
- BTU Heat Rating:
- 100000 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 2.3
- Collection:
- Platinum 95
- Communicating:
- Communicating
- Condensing:
- Yes
- Configuration:
- Horizontal Left, Upflow
- Depth:
- 28-1/2
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Flue Size:
- 2
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Variable (Modulating)
- Height:
- 40
- Horsepower:
- 1 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 100
- Number of Burners:
- 5
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A;R-454B
- Temperature Range:
- 35 to 65 Deg F
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Vent Type:
- Non Direct Vent
- Volts:
- 115V
- Width:
- 21