10 Ton Commercial Packaged Heat Pump
Precedent™ 10 Ton Commercial Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 7.3
- Application:
- Commercial
- BTU:
- 118100
- BTU Cooling Rating:
- 118100 Btu/h
- BTU Heat Rating:
- 106000 Btu/h
- Blower Type:
- Direct Drive
- CFM:
- 6200 ft3/min
- Coil Type:
- Lanced
- Collection:
- Precedent™
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 86 dB
- Depth:
- 63-3/16 in
- EER:
- 11.0
- EER2 Range:
- 10.6 - 11.1
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 50-7/8 in
- Horsepower:
- 2-3/4 hp
- IEER:
- 14.1
- IEER Range:
- 14.0 - 99.9
- MBH:
- 118.1
- Phase:
- Three Phase
- Power Source:
- Electric
- RPM:
- 1100
- Refrigerant:
- R-410A
- Tonnage:
- 10 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 10.45 kW
- Weight:
- 850 lb
- Width:
- 99-11/16 in