10 Ton Convertible Commercial Packaged Gas/Electric Unit 230V
Precedent™ 10 Ton Convertible Commercial Packaged Gas/Electric Unit 230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Coil Type:
- Lanced
- Collection:
- Precedent™
- Configuration:
- Convertible
- MBH:
- 120
- Phase:
- Three Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A
- Stages:
- Two
- Tonnage:
- 10 Ton
- Volts:
- 208/230V