This product requires certification to purchase.

10 Tons R-410A Two-Stage Commercial Packaged Air Conditioner

American Standard HVAC

Precedent™ 10 Tons R-410A Two-Stage Commercial Packaged Air Conditioner

  • Fast #
  • Part #ATHC120F3E0A0000
  • Item #7234267
  • Manufacturer Part #THC120F3E0A0000
4.8 out of 5 Customer Rating
Brand image
American Standard HVAC

Precedent™ 10 Tons R-410A Two-Stage Commercial Packaged Air Conditioner

  • Fast #
  • Part #ATHC120F3E0A0000
  • Item #7234267
  • Manufacturer Part #THC120F3E0A0000
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

Collection:
Precedent™
Configuration:
Convertible
EER:
12.5
Height:
50-9/10 in
Max CFM:
4000 cfm
Phase:
Three Phase
Refrigerant:
R-410A
Tonnage:
10 Ton
UL Listed:
No
Volts:
208/230V
Width:
63-1/5 in