This product requires certification to purchase.

20 Ton Commercial Packaged G/E 460V Three Phase 13 IEER R-410A

American Standard HVAC

Precedent™ 20 Ton Commercial Packaged G/E 460V Three Phase 13 IEER R-410A

  • Fast #
  • Part #AYSJ240A4S0L0000
  • Item #9931755
  • Manufacturer Part #YSJ240A4S0L0000
3.6 out of 5 Customer Rating
Brand image
American Standard HVAC

Precedent™ 20 Ton Commercial Packaged G/E 460V Three Phase 13 IEER R-410A

  • Fast #
  • Part #AYSJ240A4S0L0000
  • Item #9931755
  • Manufacturer Part #YSJ240A4S0L0000
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Meets a wide range of needs, from standard efficiency to ultra high efficiency
  • Feature-rich and cost-effective
  • Four options suit different climates, applications and sustainability goals
  • Cooling only with optional electric heat - all electric
  • Gas pack - electric cooling plus gas heating
  • Heat pump - all - electric refrigerant - system cooling and heating
  • Hybrid/dual fuel - refrigerant-system cooling and heating with gas auxiliary heating
  • All models now meet DOE 2023 minimum efficiency regulations
  • Requires Certification

Specifications

A2L Compatible:
No
AFUE:
81.00 %
AMP:
52, 55
Application:
Commercial
BTU:
240000
BTU Cooling Rating:
259000 Btu/h
BTU Heat Rating:
400000 Btu/h
Coil Type:
Micro-channel
Collection:
Precedent™
Configuration:
Convertible, Downflow, Horizontal
Decibel Rating (dB):
91 dB
ETL Listed:
Yes
Energy Star Compliant:
No
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Variable(Modulating)
Heat Exchanger Type:
Stainless Steel
Horsepower:
2 hp
IEER:
13.0
Length:
123 in
MBH:
240
Max CFM:
9600 cfm
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Stages:
Two
Tonnage:
20 Ton
UL Listed:
Yes
Volts:
460V