20 Ton Two Stage Commercial Packaged Heat Pump
Precedent™ 20 Ton Two Stage Commercial Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Meets a wide range of needs, from standard efficiency to ultra high efficiency
- Feature-rich and cost-effective
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Hybrid/dual fuel - refrigerant-system cooling and heating with gas auxiliary heating
- Gas pack - electric cooling plus gas heating
- Heat pump - all-electric refrigerant-system cooling and heating
- Cooling only with optional electric heat - all electric
- Four options suit different climates, applications and sustainability goals
- All models now meet DOE 2023 minimum efficiency regulations
Specifications
- AMP:
- 54.9, 7.6
- Application:
- Commercial
- BTU Cooling Rating:
- 249000 Btu/h
- BTU Heat Rating:
- 210000 Btu/h
- Coil Type:
- Lanced
- Collection:
- Precedent™
- Configuration:
- Convertible
- Decibel Rating (dB):
- 93 dB
- EER:
- 9.7
- EER2:
- 9.7
- EER2 Range:
- 0 - 10.5
- Energy Star Compliant:
- No
- Horsepower:
- 5 hp
- Length:
- 123 in
- MBH:
- 240
- Max CFM:
- 14800 cfm
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Stages:
- Two
- Tonnage:
- 20 Ton
- UL Listed:
- Yes
- Volts:
- 460V