25 Ton, 230V 3-Phase Standard Efficiency Convertible Packaged Unit, Cooling Only
Precedent™ 25 Ton, 230V 3-Phase Standard Efficiency Convertible Packaged Unit, Cooling Only
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Application:
- Commercial
- BTU Cooling Rating:
- 281000 Btu/h
- Coil Type:
- Micro-channel
- Collection:
- Precedent™
- Configuration:
- Convertible
- Decibel Rating (dB):
- 93 dB
- Horsepower:
- 3 hp
- Material:
- Stainless Steel
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 25 Ton
- Volts:
- 230V